IGUS

IGUS Straight bushing Maintenance-free iglidur® P210 /iglidur® P210 P210SM-1012-08

  • ERIKS:13566744
Image 1
Save to list

€5.19/ pieceexcl. VAT

€6.28incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.19

-

10+

€3.00

42.12%

25+

€1.62

68.86%

50+

€1.03

80.22%

100+

€0.70

86.45%

200+

€0.57

89.01%

500+

€0.40

92.31%

1000+

€0.32

93.77%

2500+

€0.25

95.24%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
P210SM-1012-08
Shaft diameter
10 mm
Outer Diameter
12 mm
Width
8 mm
With collar
No
Material outer sheath
iglidur® P210
Tread material
iglidur® P210
Maintenance
Maintenance-free