

€5.21/ pieceexcl. VAT
€6.30incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.21 | - |
10+ | €3.00 | 42.34% |
25+ | €1.62 | 68.98% |
50+ | €1.03 | 80.29% |
100+ | €0.70 | 86.50% |
200+ | €0.57 | 89.05% |
500+ | €0.42 | 91.97% |
1000+ | €0.32 | 93.80% |
2500+ | €0.25 | 95.26% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | P210SM-0810-10 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | iglidur® P210 |
Tread material | iglidur® P210 |
Maintenance | Maintenance-free |