

€4.86/ pieceexcl. VAT
€5.88incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.86 | - |
10+ | €2.81 | 42.19% |
25+ | €1.48 | 69.53% |
50+ | €0.91 | 81.25% |
100+ | €0.61 | 87.50% |
200+ | €0.46 | 90.62% |
500+ | €0.32 | 93.36% |
1000+ | €0.27 | 94.53% |
2500+ | €0.21 | 95.70% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | P210SM-0608-08 |
Shaft diameter | 6 mm |
Outer Diameter | 8 mm |
Width | 8 mm |
With collar | No |
Material outer sheath | iglidur® P210 |
Tread material | iglidur® P210 |
Maintenance | Maintenance-free |