IGUS

IGUS Straight bushing Maintenance-free iglidur® P210 /iglidur® P210 P210SM-0507-10

  • ERIKS:13566737
Image 1
Save to list

€4.88/ pieceexcl. VAT

€5.90incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.88

-

10+

€2.81

42.41%

25+

€1.48

69.65%

50+

€0.91

81.32%

100+

€0.61

87.55%

200+

€0.46

90.66%

500+

€0.32

93.39%

1000+

€0.27

94.55%

2500+

€0.21

95.72%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
P210SM-0507-10
Shaft diameter
5 mm
Outer Diameter
7 mm
Width
10 mm
With collar
No
Material outer sheath
iglidur® P210
Tread material
iglidur® P210
Maintenance
Maintenance-free