

€4.85/ pieceexcl. VAT
€5.87incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.85 | - |
10+ | €2.79 | 42.35% |
25+ | €1.48 | 69.41% |
50+ | €0.87 | 81.96% |
100+ | €0.61 | 87.45% |
200+ | €0.44 | 90.98% |
500+ | €0.32 | 93.33% |
1000+ | €0.27 | 94.51% |
2500+ | €0.21 | 95.69% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | P210SM-0507-05 |
Shaft diameter | 5 mm |
Outer Diameter | 7 mm |
Width | 5 mm |
With collar | No |
Material outer sheath | iglidur® P210 |
Tread material | iglidur® P210 |
Maintenance | Maintenance-free |