

€4.83/ pieceexcl. VAT
€5.84incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.83 | - |
10+ | €2.79 | 42.13% |
25+ | €1.46 | 69.69% |
50+ | €0.87 | 81.89% |
100+ | €0.59 | 87.80% |
200+ | €0.44 | 90.94% |
500+ | €0.32 | 93.31% |
1000+ | €0.27 | 94.49% |
2500+ | €0.21 | 95.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | P210SM-0405-04 |
Shaft diameter | 4 mm |
Outer Diameter | 5.5 mm |
Width | 4 mm |
With collar | No |
Material outer sheath | iglidur® P210 |
Tread material | iglidur® P210 |
Maintenance | Maintenance-free |