IGUS

IGUS Straight bushing Maintenance-free Iglidur® P /Iglidur® P PSM-95100-100

  • ERIKS:13566654
Image 1
Image 2
Image 1
Image 2
Iglidur® P Metric Sleeve Bearing Type S. A cost effective maintenance free solution for applications where low water absorption is required.
Save to list

€49.50/ pieceexcl. VAT

€59.90incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€49.50

-

10+

€32.40

34.55%

25+

€22.33

54.89%

50+

€18.89

61.84%

100+

€18.66

62.30%

200+

€15.52

68.64%

500+

€10.81

78.16%

1000+

€10.15

79.50%

2500+

€9.23

81.34%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
PSM-95100-100
Shaft diameter
95 mm
Outer Diameter
100 mm
Width
100 mm
With collar
No
Material outer sheath
Iglidur® P
Tread material
Iglidur® P
Maintenance
Maintenance-free