




€47.39/ pieceexcl. VAT
€57.34incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €47.39 | - |
10+ | €31.01 | 34.56% |
25+ | €21.34 | 54.97% |
50+ | €18.03 | 61.95% |
100+ | €17.78 | 62.47% |
200+ | €14.82 | 68.72% |
500+ | €10.34 | 78.19% |
1000+ | €9.69 | 79.55% |
2500+ | €8.82 | 81.40% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PSM-9095-100 |
Shaft diameter | 90 mm |
Outer Diameter | 95 mm |
Width | 100 mm |
With collar | No |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |