




€34.54/ pieceexcl. VAT
€41.79incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €34.54 | - |
10+ | €22.44 | 35.04% |
25+ | €15.35 | 55.56% |
50+ | €12.88 | 62.71% |
100+ | €12.67 | 63.31% |
200+ | €10.55 | 69.47% |
500+ | €7.35 | 78.71% |
1000+ | €6.88 | 80.09% |
2500+ | €6.25 | 81.90% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PSM-7580-80 |
Shaft diameter | 75 mm |
Outer Diameter | 80 mm |
Width | 80 mm |
With collar | No |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |