




€22.67/ pieceexcl. VAT
€27.43incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €22.67 | - |
10+ | €14.52 | 35.96% |
25+ | €9.79 | 56.83% |
50+ | €8.13 | 64.12% |
100+ | €7.90 | 65.13% |
200+ | €6.57 | 71.00% |
500+ | €4.56 | 79.88% |
1000+ | €4.24 | 81.31% |
2500+ | €3.88 | 82.90% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PSM-6570-50 |
Shaft diameter | 65 mm |
Outer Diameter | 70 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |