IGUS

IGUS Straight bushing Maintenance-free Iglidur® P /Iglidur® P PSM-6065-60

  • ERIKS:13566649
Image 1
Image 2
Image 1
Image 2
Iglidur® P Metric Sleeve Bearing Type S. A cost effective maintenance free solution for applications where low water absorption is required.
Save to list

€24.23/ pieceexcl. VAT

€29.32incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€24.23

-

10+

€15.56

35.76%

25+

€10.51

56.63%

50+

€8.78

63.76%

100+

€8.55

64.71%

200+

€7.07

70.82%

500+

€4.94

79.61%

1000+

€4.62

80.94%

2500+

€4.18

82.75%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
PSM-6065-60
Shaft diameter
60 mm
Outer Diameter
65 mm
Width
60 mm
With collar
No
Material outer sheath
Iglidur® P
Tread material
Iglidur® P
Maintenance
Maintenance-free