IGUS

IGUS Straight bushing Maintenance-free Iglidur® P /Iglidur® P PSM-5560-50

  • ERIKS:13566648
Image 1
Image 2
Image 1
Image 2
Save to list

€20.54/ pieceexcl. VAT

€24.85incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€20.54

-

10+

€13.09

36.26%

25+

€8.80

57.17%

50+

€7.28

64.57%

100+

€7.05

65.68%

200+

€5.87

71.42%

500+

€4.07

80.20%

1000+

€3.82

81.41%

2500+

€3.46

83.16%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
PSM-5560-50
Shaft diameter
55 mm
Outer Diameter
60 mm
Width
50 mm
With collar
No
Material outer sheath
Iglidur® P
Tread material
Iglidur® P
Maintenance
Maintenance-free