IGUS

IGUS Straight bushing Maintenance-free Iglidur® P /Iglidur® P PSM-5055-60

  • ERIKS:13566647
Image 1
Image 2
Image 1
Image 2
Save to list

€21.70/ pieceexcl. VAT

€26.26incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€21.70

-

10+

€13.89

35.99%

25+

€9.35

56.92%

50+

€7.77

64.19%

100+

€7.52

65.32%

200+

€6.25

71.19%

500+

€4.33

80.04%

1000+

€4.05

81.35%

2500+

€3.67

83.10%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
PSM-5055-60
Shaft diameter
50 mm
Outer Diameter
55 mm
Width
60 mm
With collar
No
Material outer sheath
Iglidur® P
Tread material
Iglidur® P
Maintenance
Maintenance-free