




€19.49/ pieceexcl. VAT
€23.58incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €19.49 | - |
10+ | €12.39 | 36.45% |
25+ | €8.28 | 57.50% |
50+ | €6.86 | 64.81% |
100+ | €6.65 | 65.89% |
200+ | €5.49 | 71.83% |
500+ | €3.84 | 80.31% |
1000+ | €3.55 | 81.77% |
2500+ | €3.23 | 83.43% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PSM-5055-50 |
Shaft diameter | 50 mm |
Outer Diameter | 55 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |