IGUS

IGUS Straight bushing Maintenance-free Iglidur® P /Iglidur® P PSM-5055-40

  • ERIKS:13566645
Image 1
Image 2
Image 1
Image 2
Iglidur® P Metric Sleeve Bearing Type S. A cost effective maintenance free solution for applications where low water absorption is required.
Save to list

€17.27/ pieceexcl. VAT

€20.90incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€17.27

-

10+

€10.94

36.63%

25+

€7.28

57.87%

50+

€5.99

65.35%

100+

€5.76

66.67%

200+

€4.77

72.39%

500+

€3.33

80.75%

1000+

€3.10

82.07%

2500+

€2.79

83.83%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
PSM-5055-40
Shaft diameter
50 mm
Outer Diameter
55 mm
Width
40 mm
With collar
No
Material outer sheath
Iglidur® P
Tread material
Iglidur® P
Maintenance
Maintenance-free