IGUS

IGUS Straight bushing Maintenance-free Iglidur® P /Iglidur® P PSM-5055-30

  • ERIKS:13566644
Image 1
Image 2
Image 1
Image 2
Save to list

€15.05/ pieceexcl. VAT

€18.21incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€15.05

-

10+

€9.46

37.12%

25+

€6.25

58.46%

50+

€5.09

66.16%

100+

€4.86

67.68%

200+

€4.03

73.23%

500+

€2.79

81.44%

1000+

€2.58

82.83%

2500+

€2.34

84.47%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
PSM-5055-30
Shaft diameter
50 mm
Outer Diameter
55 mm
Width
30 mm
With collar
No
Material outer sheath
Iglidur® P
Tread material
Iglidur® P
Maintenance
Maintenance-free