IGUS

IGUS Straight bushing Maintenance-free Iglidur® P /Iglidur® P PSM-5055-20

  • ERIKS:13566643
Image 1
Image 2
Image 1
Image 2
Save to list

€12.86/ pieceexcl. VAT

€15.56incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€12.86

-

10+

€7.96

38.11%

25+

€5.21

59.53%

50+

€4.20

67.36%

100+

€3.99

68.98%

200+

€3.29

74.45%

500+

€2.26

82.42%

1000+

€2.11

83.60%

2500+

€1.90

85.23%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
PSM-5055-20
Shaft diameter
50 mm
Outer Diameter
55 mm
Width
20 mm
With collar
No
Material outer sheath
Iglidur® P
Tread material
Iglidur® P
Maintenance
Maintenance-free