




€18.43/ pieceexcl. VAT
€22.30incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €18.43 | - |
10+ | €11.70 | 36.49% |
25+ | €7.83 | 57.53% |
50+ | €6.44 | 65.05% |
100+ | €6.21 | 66.29% |
200+ | €5.15 | 72.06% |
500+ | €3.57 | 80.62% |
1000+ | €3.34 | 81.86% |
2500+ | €3.06 | 83.40% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PSM-4550-50 |
Shaft diameter | 45 mm |
Outer Diameter | 50 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |