IGUS

IGUS Straight bushing Maintenance-free Iglidur® P /Iglidur® P PSM-4550-30

  • ERIKS:13566640
Image 1
Image 2
Image 1
Image 2
Save to list

€14.42/ pieceexcl. VAT

€17.45incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€14.42

-

10+

€9.03

37.42%

25+

€5.97

58.63%

50+

€4.85

66.40%

100+

€4.64

67.85%

200+

€3.84

73.39%

500+

€2.64

81.69%

1000+

€2.47

82.87%

2500+

€2.20

84.72%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
PSM-4550-30
Shaft diameter
45 mm
Outer Diameter
50 mm
Width
30 mm
With collar
No
Material outer sheath
Iglidur® P
Tread material
Iglidur® P
Maintenance
Maintenance-free