




€12.43/ pieceexcl. VAT
€15.04incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.43 | - |
10+ | €7.70 | 38.07% |
25+ | €5.00 | 59.79% |
50+ | €4.05 | 67.43% |
100+ | €3.84 | 69.11% |
200+ | €3.17 | 74.46% |
500+ | €2.19 | 82.42% |
1000+ | €2.01 | 83.79% |
2500+ | €1.82 | 85.32% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PSM-4550-20 |
Shaft diameter | 45 mm |
Outer Diameter | 50 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |