IGUS

IGUS Straight bushing Maintenance-free Iglidur® P /Iglidur® P PSM-4044-58

  • ERIKS:13566638
Image 1
Image 2
Image 1
Image 2
Save to list

€16.42/ pieceexcl. VAT

€19.87incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€16.42

-

10+

€10.36

36.92%

25+

€6.86

58.22%

50+

€5.64

65.62%

100+

€5.42

67.01%

200+

€4.50

72.57%

500+

€3.14

80.90%

1000+

€2.89

82.41%

2500+

€2.60

84.14%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
PSM-4044-58
Shaft diameter
40 mm
Outer Diameter
44 mm
Width
58 mm
With collar
No
Material outer sheath
Iglidur® P
Tread material
Iglidur® P
Maintenance
Maintenance-free