IGUS

IGUS Straight bushing Maintenance-free Iglidur® P /Iglidur® P PSM-4044-50

  • ERIKS:13566637
Image 1
Image 2
Image 1
Image 2
Iglidur® P Metric Sleeve Bearing Type S. A cost effective maintenance free solution for applications where low water absorption is required.
Save to list

€15.28/ pieceexcl. VAT

€18.49incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€15.28

-

10+

€9.60

37.19%

25+

€6.35

58.46%

50+

€5.19

66.04%

100+

€4.96

67.54%

200+

€4.12

73.01%

500+

€2.85

81.34%

1000+

€2.62

82.84%

2500+

€2.41

84.20%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
PSM-4044-50
Shaft diameter
40 mm
Outer Diameter
44 mm
Width
50 mm
With collar
No
Material outer sheath
Iglidur® P
Tread material
Iglidur® P
Maintenance
Maintenance-free