




€13.89/ pieceexcl. VAT
€16.81incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.89 | - |
10+ | €8.65 | 37.76% |
25+ | €5.68 | 59.10% |
50+ | €4.64 | 66.62% |
100+ | €4.41 | 68.26% |
200+ | €3.65 | 73.73% |
500+ | €2.53 | 81.81% |
1000+ | €2.32 | 83.31% |
2500+ | €2.11 | 84.82% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PSM-4044-40 |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 40 mm |
With collar | No |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |