IGUS

IGUS Straight bushing Maintenance-free Iglidur® P /Iglidur® P PSM-4044-30

  • ERIKS:13566635
Image 1
Image 2
Image 1
Image 2
Save to list

€12.45/ pieceexcl. VAT

€15.06incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€12.45

-

10+

€7.70

38.17%

25+

€5.02

59.69%

50+

€4.05

67.48%

100+

€3.84

69.16%

200+

€3.17

74.50%

500+

€2.19

82.44%

1000+

€2.01

83.82%

2500+

€1.84

85.19%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
PSM-4044-30
Shaft diameter
40 mm
Outer Diameter
44 mm
Width
30 mm
With collar
No
Material outer sheath
Iglidur® P
Tread material
Iglidur® P
Maintenance
Maintenance-free