IGUS

IGUS Straight bushing Maintenance-free Iglidur® P /Iglidur® P PSM-4044-20

  • ERIKS:13566634
Image 1
Image 2
Image 1
Image 2
Save to list

€11.04/ pieceexcl. VAT

€13.36incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€11.04

-

10+

€6.76

38.73%

25+

€4.35

60.59%

50+

€3.48

68.50%

100+

€3.25

70.57%

200+

€2.72

75.39%

500+

€1.86

83.13%

1000+

€1.71

84.51%

2500+

€1.54

86.06%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
PSM-4044-20
Shaft diameter
40 mm
Outer Diameter
44 mm
Width
20 mm
With collar
No
Material outer sheath
Iglidur® P
Tread material
Iglidur® P
Maintenance
Maintenance-free