IGUS

IGUS Straight bushing Maintenance-free Iglidur® P /Iglidur® P PSM-3640-20

  • ERIKS:13566633
Image 1
Image 2
Image 1
Image 2
Save to list

€10.75/ pieceexcl. VAT

€13.01incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€10.75

-

10+

€6.61

38.52%

25+

€4.22

60.78%

50+

€3.40

68.37%

100+

€3.17

70.49%

200+

€2.60

75.80%

500+

€1.81

83.22%

1000+

€1.63

84.81%

2500+

€1.48

86.22%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
PSM-3640-20
Shaft diameter
36 mm
Outer Diameter
40 mm
Width
20 mm
With collar
No
Material outer sheath
Iglidur® P
Tread material
Iglidur® P
Maintenance
Maintenance-free