IGUS

IGUS Straight bushing Maintenance-free Iglidur® P /Iglidur® P PSM-3539-30

  • ERIKS:13566630
Image 1
Image 2
Image 1
Image 2
Save to list

€11.97/ pieceexcl. VAT

€14.48incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€11.97

-

10+

€7.37

38.41%

25+

€4.77

60.16%

50+

€3.86

67.78%

100+

€3.61

69.84%

200+

€3.00

74.92%

500+

€2.09

82.54%

1000+

€1.90

84.13%

2500+

€1.73

85.56%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
PSM-3539-30
Shaft diameter
35 mm
Outer Diameter
39 mm
Width
30 mm
With collar
No
Material outer sheath
Iglidur® P
Tread material
Iglidur® P
Maintenance
Maintenance-free