IGUS

IGUS Straight bushing Maintenance-free Iglidur® P /Iglidur® P PSM-3539-20

  • ERIKS:13566629
Image 1
Image 2
Image 1
Image 2
Save to list

€10.70/ pieceexcl. VAT

€12.95incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€10.70

-

10+

€6.56

38.72%

25+

€4.20

60.75%

50+

€3.34

68.74%

100+

€3.14

70.69%

200+

€2.58

75.84%

500+

€1.79

83.30%

1000+

€1.63

84.72%

2500+

€1.48

86.15%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
PSM-3539-20
Shaft diameter
35 mm
Outer Diameter
39 mm
Width
20 mm
With collar
No
Material outer sheath
Iglidur® P
Tread material
Iglidur® P
Maintenance
Maintenance-free