IGUS

IGUS Straight bushing Maintenance-free Iglidur® P /Iglidur® P PSM-3236-40

  • ERIKS:13566628
Image 1
Image 2
Image 1
Image 2
Save to list

€10.51/ pieceexcl. VAT

€12.72incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€10.51

-

10+

€6.42

38.88%

25+

€4.12

60.76%

50+

€3.27

68.90%

100+

€3.08

70.71%

200+

€2.53

75.95%

500+

€1.77

83.18%

1000+

€1.58

84.99%

2500+

€1.44

86.26%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
PSM-3236-40
Shaft diameter
32 mm
Outer Diameter
36 mm
Width
40 mm
With collar
No
Material outer sheath
Iglidur® P
Tread material
Iglidur® P
Maintenance
Maintenance-free