




€8.23/ pieceexcl. VAT
€9.96incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.23 | - |
10+ | €4.88 | 40.65% |
25+ | €3.08 | 62.59% |
50+ | €2.38 | 71.13% |
100+ | €2.15 | 73.90% |
200+ | €1.79 | 78.29% |
500+ | €1.20 | 85.45% |
1000+ | €1.08 | 86.84% |
2500+ | €0.97 | 88.22% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PSM-3236-20 |
Shaft diameter | 32 mm |
Outer Diameter | 36 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |