IGUS

IGUS Straight bushing Maintenance-free Iglidur® P /Iglidur® P PSM-3034-40

  • ERIKS:13566624
Image 1
Image 2
Image 1
Image 2
Iglidur® P Metric Sleeve Bearing Type S. A cost effective maintenance free solution for applications where low water absorption is required.
Save to list

€10.24/ pieceexcl. VAT

€12.39incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€10.24

-

10+

€6.25

38.96%

25+

€3.99

61.04%

50+

€3.17

69.02%

100+

€2.93

71.43%

200+

€2.45

76.07%

500+

€1.67

83.67%

1000+

€1.52

85.16%

2500+

€1.39

86.46%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
PSM-3034-40
Shaft diameter
30 mm
Outer Diameter
34 mm
Width
40 mm
With collar
No
Material outer sheath
Iglidur® P
Tread material
Iglidur® P
Maintenance
Maintenance-free