




€9.18/ pieceexcl. VAT
€11.11incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.18 | - |
10+ | €5.55 | 39.54% |
25+ | €3.50 | 61.90% |
50+ | €2.76 | 69.98% |
100+ | €2.53 | 72.46% |
200+ | €2.09 | 77.23% |
500+ | €1.41 | 84.68% |
1000+ | €1.31 | 85.71% |
2500+ | €1.18 | 87.16% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PSM-3034-30 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |