IGUS

IGUS Straight bushing Maintenance-free Iglidur® P /Iglidur® P PSM-3034-20

  • ERIKS:13566621
Image 1
Image 2
Image 1
Image 2
Iglidur® P Metric Sleeve Bearing Type S. A cost effective maintenance free solution for applications where low water absorption is required.
Save to list

€7.94/ pieceexcl. VAT

€9.61incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.94

-

10+

€4.71

40.67%

25+

€2.91

63.40%

50+

€2.24

71.77%

100+

€2.03

74.40%

200+

€1.65

79.19%

500+

€1.14

85.65%

1000+

€1.03

87.08%

2500+

€0.93

88.28%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
PSM-3034-20
Shaft diameter
30 mm
Outer Diameter
34 mm
Width
20 mm
With collar
No
Material outer sheath
Iglidur® P
Tread material
Iglidur® P
Maintenance
Maintenance-free