




€7.98/ pieceexcl. VAT
€9.66incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.98 | - |
10+ | €5.07 | 36.43% |
25+ | €3.52 | 55.95% |
50+ | €2.76 | 65.48% |
100+ | €2.38 | 70.24% |
200+ | €1.92 | 75.95% |
500+ | €1.48 | 81.43% |
1000+ | €1.27 | 84.05% |
2500+ | €1.20 | 85.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PSM-2832-30 |
Shaft diameter | 28 mm |
Outer Diameter | 32 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |