IGUS

IGUS Straight bushing Maintenance-free Iglidur® P /Iglidur® P PSM-2832-25

  • ERIKS:13566619
Image 1
Image 2
Image 1
Image 2
Iglidur® P Metric Sleeve Bearing Type S. A cost effective maintenance free solution for applications where low water absorption is required.
Save to list

€8.30/ pieceexcl. VAT

€10.04incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.30

-

10+

€4.96

40.27%

25+

€3.12

62.47%

50+

€2.41

70.94%

100+

€2.17

73.91%

200+

€1.81

78.26%

500+

€1.22

85.35%

1000+

€1.12

86.50%

2500+

€0.99

88.10%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
PSM-2832-25
Shaft diameter
28 mm
Outer Diameter
32 mm
Width
25 mm
With collar
No
Material outer sheath
Iglidur® P
Tread material
Iglidur® P
Maintenance
Maintenance-free