




€7.83/ pieceexcl. VAT
€9.47incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.83 | - |
10+ | €4.64 | 40.78% |
25+ | €2.85 | 63.59% |
50+ | €2.19 | 72.09% |
100+ | €1.98 | 74.76% |
200+ | €1.62 | 79.37% |
500+ | €1.12 | 85.68% |
1000+ | €0.99 | 87.38% |
2500+ | €0.91 | 88.35% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PSM-2832-20 |
Shaft diameter | 28 mm |
Outer Diameter | 32 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |