




€9.16/ pieceexcl. VAT
€11.08incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.16 | - |
10+ | €5.47 | 40.25% |
25+ | €3.48 | 62.03% |
50+ | €2.74 | 70.12% |
100+ | €2.51 | 72.61% |
200+ | €2.07 | 77.39% |
500+ | €1.41 | 84.65% |
1000+ | €1.29 | 85.89% |
2500+ | €1.18 | 87.14% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PSM-2528-50 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |