IGUS

IGUS Straight bushing Maintenance-free Iglidur® P /Iglidur® P PSM-2528-35

  • ERIKS:13566615
Image 1
Image 2
Image 1
Image 2
Iglidur® P Metric Sleeve Bearing Type S. A cost effective maintenance free solution for applications where low water absorption is required.
Save to list

€8.13/ pieceexcl. VAT

€9.84incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.13

-

10+

€4.83

40.65%

25+

€3.00

63.08%

50+

€2.32

71.50%

100+

€2.11

74.07%

200+

€1.73

78.74%

500+

€1.18

85.51%

1000+

€1.06

86.92%

2500+

€0.95

88.32%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
PSM-2528-35
Shaft diameter
25 mm
Outer Diameter
28 mm
Width
35 mm
With collar
No
Material outer sheath
Iglidur® P
Tread material
Iglidur® P
Maintenance
Maintenance-free