IGUS

IGUS Straight bushing Maintenance-free Iglidur® P /Iglidur® P PSM-2528-30

  • ERIKS:13566614
Image 1
Image 2
Image 1
Image 2
Iglidur® P Metric Sleeve Bearing Type S. A cost effective maintenance free solution for applications where low water absorption is required.
Save to list

€7.81/ pieceexcl. VAT

€9.45incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.81

-

10+

€4.62

40.88%

25+

€2.85

63.50%

50+

€2.19

72.02%

100+

€1.98

74.70%

200+

€1.62

79.32%

500+

€1.12

85.64%

1000+

€0.99

87.35%

2500+

€0.87

88.81%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
PSM-2528-30
Shaft diameter
25 mm
Outer Diameter
28 mm
Width
30 mm
With collar
No
Material outer sheath
Iglidur® P
Tread material
Iglidur® P
Maintenance
Maintenance-free