




€6.78/ pieceexcl. VAT
€8.20incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.78 | - |
10+ | €3.93 | 42.02% |
25+ | €2.41 | 64.43% |
50+ | €1.81 | 73.39% |
100+ | €1.56 | 77.03% |
200+ | €1.29 | 80.95% |
500+ | €0.86 | 87.39% |
1000+ | €0.76 | 88.80% |
2500+ | €0.68 | 89.92% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PSM-2528-15 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 15 mm |
With collar | No |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |