IGUS

IGUS Straight bushing Maintenance-free Iglidur® P /Iglidur® P PSM-2427-30

  • ERIKS:13566610
Image 1
Image 2
Image 1
Image 2
Save to list

€7.71/ pieceexcl. VAT

€9.33incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.71

-

10+

€4.56

40.89%

25+

€2.81

63.55%

50+

€2.17

71.92%

100+

€1.94

74.88%

200+

€1.58

79.56%

500+

€1.08

85.96%

1000+

€1.14

85.22%

2500+

€0.93

87.93%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
PSM-2427-30
Shaft diameter
24 mm
Outer Diameter
27 mm
Width
30 mm
With collar
No
Material outer sheath
Iglidur® P
Tread material
Iglidur® P
Maintenance
Maintenance-free