




€7.39/ pieceexcl. VAT
€8.94incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.39 | - |
10+ | €4.33 | 41.39% |
25+ | €2.64 | 64.27% |
50+ | €2.03 | 72.49% |
100+ | €1.82 | 75.32% |
200+ | €1.48 | 79.95% |
500+ | €1.03 | 86.12% |
1000+ | €0.91 | 87.66% |
2500+ | €0.82 | 88.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PSM-2427-25 |
Shaft diameter | 24 mm |
Outer Diameter | 27 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |