




€7.07/ pieceexcl. VAT
€8.55incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.07 | - |
10+ | €4.12 | 41.67% |
25+ | €2.53 | 64.25% |
50+ | €1.90 | 73.12% |
100+ | €1.67 | 76.34% |
200+ | €1.37 | 80.65% |
500+ | €0.93 | 86.83% |
1000+ | €0.84 | 88.17% |
2500+ | €0.74 | 89.52% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PSM-2427-20 |
Shaft diameter | 24 mm |
Outer Diameter | 27 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |