




€8.13/ pieceexcl. VAT
€9.84incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.13 | - |
10+ | €4.83 | 40.65% |
25+ | €3.00 | 63.08% |
50+ | €2.32 | 71.50% |
100+ | €2.11 | 74.07% |
200+ | €1.73 | 78.74% |
500+ | €1.18 | 85.51% |
1000+ | €1.06 | 86.92% |
2500+ | €0.95 | 88.32% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PSM-2325-58 |
Shaft diameter | 23 mm |
Outer Diameter | 25 mm |
Width | 58 mm |
With collar | No |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |