




€7.28/ pieceexcl. VAT
€8.81incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.28 | - |
10+ | €4.28 | 41.25% |
25+ | €2.60 | 64.23% |
50+ | €2.00 | 72.58% |
100+ | €1.79 | 75.46% |
200+ | €1.44 | 80.16% |
500+ | €0.97 | 86.68% |
1000+ | €0.87 | 87.99% |
2500+ | €0.80 | 89.03% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PSM-2325-37 |
Shaft diameter | 23 mm |
Outer Diameter | 25 mm |
Width | 37 mm |
With collar | No |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |