




€8.47/ pieceexcl. VAT
€10.25incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.47 | - |
10+ | €5.04 | 40.58% |
25+ | €3.17 | 62.56% |
50+ | €2.47 | 70.85% |
100+ | €2.22 | 73.77% |
200+ | €1.84 | 78.25% |
500+ | €1.27 | 84.98% |
1000+ | €1.14 | 86.55% |
2500+ | €1.03 | 87.89% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PSM-2225-45 |
Shaft diameter | 22 mm |
Outer Diameter | 25 mm |
Width | 45 mm |
With collar | No |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |