




€7.56/ pieceexcl. VAT
€9.15incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.56 | - |
10+ | €4.45 | 41.21% |
25+ | €2.76 | 63.57% |
50+ | €2.11 | 72.11% |
100+ | €1.88 | 75.13% |
200+ | €1.54 | 79.65% |
500+ | €1.05 | 86.18% |
1000+ | €0.95 | 87.44% |
2500+ | €0.84 | 88.94% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PSM-2225-30 |
Shaft diameter | 22 mm |
Outer Diameter | 25 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |