IGUS

IGUS Straight bushing Maintenance-free Iglidur® P /Iglidur® P PSM-2225-25

  • ERIKS:13566601
Image 1
Image 2
Image 1
Image 2
Save to list

€7.28/ pieceexcl. VAT

€8.81incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.28

-

10+

€4.24

41.78%

25+

€2.60

64.23%

50+

€1.98

72.85%

100+

€1.77

75.72%

200+

€1.44

80.16%

500+

€0.97

86.68%

1000+

€0.87

87.99%

2500+

€0.80

89.03%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
PSM-2225-25
Shaft diameter
22 mm
Outer Diameter
25 mm
Width
25 mm
With collar
No
Material outer sheath
Iglidur® P
Tread material
Iglidur® P
Maintenance
Maintenance-free