




€6.97/ pieceexcl. VAT
€8.43incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.97 | - |
10+ | €4.05 | 41.96% |
25+ | €2.47 | 64.58% |
50+ | €1.86 | 73.30% |
100+ | €1.63 | 76.57% |
200+ | €1.35 | 80.65% |
500+ | €0.91 | 86.92% |
1000+ | €0.82 | 88.28% |
2500+ | €0.72 | 89.65% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PSM-2225-20 |
Shaft diameter | 22 mm |
Outer Diameter | 25 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |