IGUS

IGUS Straight bushing Maintenance-free Iglidur® P /Iglidur® P PSM-2225-15

  • ERIKS:13566599
Image 1
Image 2
Image 1
Image 2
Iglidur® P Metric Sleeve Bearing Type S. A cost effective maintenance free solution for applications where low water absorption is required.
Save to list

€6.69/ pieceexcl. VAT

€8.09incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.69

-

10+

€3.86

42.33%

25+

€2.32

65.34%

50+

€1.77

73.58%

100+

€1.52

77.27%

200+

€1.24

81.53%

500+

€0.84

87.50%

1000+

€0.74

88.92%

2500+

€0.67

90.06%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
PSM-2225-15
Shaft diameter
22 mm
Outer Diameter
25 mm
Width
15 mm
With collar
No
Material outer sheath
Iglidur® P
Tread material
Iglidur® P
Maintenance
Maintenance-free